Learn More
Description
- Comply with ASME (ANSI) standards
- Industrial grade adhesive
- Include peel-to-release coated paper backing
Specifications
Specifications
| Description | 1HV |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Yellow |
| Format | Die-cut |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Asbestos Warning Pipe Markers |
| Display Text | Legend: NO ASBESTOS |
| For Use With (Application) | Pipe and valve marking |
| Size (English) | 24 x 4 in. (W x H) |
| Size (Metric) | 609.6 x 101.6 mm (W x H) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.