Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ C18 Supelguard™ Guard Cartridge Kit, 5 μm Particle Size

Catalog No. 111009375 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter: 4 mm; Length: 2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-9375 Diameter: 4 mm; Length: 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9375 Supplier MilliporeSigma™ Supelco™ Supplier No. 581373U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Kit includes one cartridge, stand-alone holder, a piece of tubing, 2 nuts and 2 ferrules.

The Ascentis™ family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis™ columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Kit
pH 2 to 8
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 100 Å
Surface Area 450 m2/g
Type Fused-Core HPLC Guard Cartridge Kit
Diameter (Metric) Inner 4 mm
Includes 1 cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules
Phase Reversed Phase
For Use With (Application) HPLC
Endcapped Yes
Product Line Ascentis Supelguard
Show More Show Less

Ascentis and Supelguard are trademarks of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.