Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma Ascentis™ Express 120 Å C18 pH+ (2.7 μm) Guard Column

Catalog No. 01257678 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
01-257-678 2.1 mm
01-257-660 3 mm
01-257-661 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-257-678 Supplier MilliporeSigma Supplier No. 70025U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Guard Column contains 3 Pk.

  • Guard Column
  • It contains 3 Pk.
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 2.7 μm
Length (Metric) 0.5 cm
Type Guard Colunm
Diameter (Metric) Inner 2.1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.