Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ascentis™ Express 90 Å AQ-C18, 5.0 μm HPLC Guard Cartridge, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7214168 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
11-102-2319 2.1 mm
11-102-2320 3 mm
11-102-2321 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-102-2319 Supplier MilliporeSigma Supelco Supplier No. 584582U
Only null left
Add to Cart
Add to Cart

The target analytes include acids, bases, and polar analytes.

  • High-speed, high-performance liquid chromatography column based on the Fused-Core™ particle design.
  • The particle provides a thin porous shell of high-purity silica surrounding a solid silica core.
  • This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.6 μm thick porous shell and the small overall particle size of 5 μm.
  • The AQ-C18 is a C18 bonded phase prepared using a proprietary procedure that incorporates a small amount of polar silane which makes the phase resistant to dewetting.
  • This resistance to dewetting allows the users of the AQ-C18 phase to run highly-aqueous (up to 100%) mobile phases.
  • The modified C18 phase exhibits similar retention to Ascentis™ Express C18 with a different selectivity, adding a valuable alternative for resolving difficult separations.
  • The AQ-C18 is a reversed-phase packing that can be used for basic, acidic, and neutral compounds.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 3/Pk.
pH 2 to 9
Particle Size 5 μm
Length (Metric) 0.5 cm
Pore Size 90 Å pore size
Surface Area 90 m2/g
Diameter (Metric) Inner 2.1 mm
For Use With (Equipment) HPLC: Suitable, L1 Per USP
Stationary Phase AQ-C18, polar modified bonding
Endcapped Endcapped
Matrix Fused-Core™ silica particle platform
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC, Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.