Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Ascorbic Acid Control Diet, Powder
Ascorbic acid diet containing skim milk powder, casien, oats, bran and vitamin fortification mixture.
$656.00 - $2461.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296040510
|
MP Biomedicals
0296040510 |
10 kg |
Each for $656.00
|
|
|||||
MP296040520
|
MP Biomedicals
0296040520 |
20 kg |
Each for $1,131.00
|
|
|||||
MP296040550
|
MP Biomedicals
0296040550 |
50 kg |
Each for $2,461.00
|
|
|||||
Description
- Ascorbic acid diet, containing skim milk powder, casien, oats, bran and vitamin fortification mixture
- Contains many minerals and and salts in powder form
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title