Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Ascorbic Acid Deficient Reid Briggs Diet, Modified, Pellet
Modified ascorbic acid deficient Reid diet for guinea pigs. Contains amino acids, casein.
$1259.00 - $4753.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296020810
|
MP Biomedicals
0296020810 |
10 kg |
Each for $1,259.00
|
|
|||||
MP296020820
|
MP Biomedicals
0296020820 |
20 kg |
Each for $2,188.00
|
|
|||||
MP296020850
|
MP Biomedicals
0296020850 |
50 kg |
Each for $4,753.00
|
|
|||||
Description
- Modified ascorbic acid deficient Reid diet for guinea pigs
- Contains amino acids, casein, mineral mix, and fortified by MP Bio vitamins
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title