Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Colder Products Company AseptiQuik G Connector Body, High Temperature

Catalog No. 05113186 Shop All Colder Products Company Products
Change view
Click to view available options
Hose Barb:
1/4 in.
3/4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Hose Barb
05-113-186 1/4 in.
05-113-187 3/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-113-186 Supplier Colder Products Company Supplier No. AQG17004HT

AseptiQuik™ G Connectors provide quick and easy sterile connections, even in non-sterile environments—a critical capability for biopharmaceutical manufacturers.

  • Featuring an easy to use three step design and a wide range of options, the AseptiQuik family allows you to transfer media easily with less risk of error.
  • Their robust, reliable performance eliminates the need for clamps, fixtures or tube welders, giving you sterile, high quality single-use connections every time.
  • Chemical Compatibility.
  • AseptiQuik PPSU: Versatile connections across downstream processes with a pH range from 2 to 12.

Specifications

Certifications/Compliance USP Class VI, ADCF
Material Polycarbonate
Min. Operating Temperature (English) 34°F
Min. Operating Temperature (Metric) 1°C
Hose Barb 1/4 in.
Sterilization Method Gamma, autoclave
Material (Seal) Platinum-cured Silicone
Color White
Maximum Pressure 60 psi
Max. Operating Temperature (English) 104°F
Max. Operating Temperature (Metric) 40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.