Learn More
Colder Products Company AseptiQuik G Connector Body, High Temperature
Shop All Colder Products Company ProductsDescription
- Featuring an easy to use three step design and a wide range of options, the AseptiQuik family allows you to transfer media easily with less risk of error.
- Their robust, reliable performance eliminates the need for clamps, fixtures or tube welders, giving you sterile, high quality single-use connections every time.
- Chemical Compatibility.
- AseptiQuik PPSU: Versatile connections across downstream processes with a pH range from 2 to 12.
Specifications
Specifications
| Certifications/Compliance | USP Class VI, ADCF |
| Material | Polycarbonate |
| Min. Operating Temperature (English) | 34°F |
| Min. Operating Temperature (Metric) | 1°C |
| Hose Barb | 3/4 in. |
| Sterilization Method | Gamma, autoclave |
| Cone Size | Polycarbonate |
| Material (Seal) | Platinum-cured Silicone |
| Color | White |
| Maximum Pressure | 60 psi |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.