Learn More
Colder Products Company AseptiQuik S Connector, High Temperature
Shop All Colder Products Company ProductsDescription
- The FLIP-CLICK-PULL design of AseptiQuik S enables users to quickly transfer small volumes of media easily with less risk of operator error.
- The connector's genderless and robust design provides reliable performance without the need for clamps, fixtures or tube welders.
- The integrated Pull Tab Covers act as a protective cover reducing part complexity and ensures simultaneous removal of both membranes.
Specifications
Specifications
| Certifications/Compliance | USP Class VI, ADCF |
| Material | Polycarbonate |
| Min. Operating Temperature (English) | 39°F |
| Min. Operating Temperature (Metric) | 4°C |
| Hose Barb | 1/4 in. |
| Sterilization Method | Gamma, autoclave |
| Material (Seal) | Platinum-cured Silicone |
| Maximum Pressure | 60 psi |
| Max. Operating Temperature (English) | 104°F |
| Max. Operating Temperature (Metric) | 40°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.