Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Assembled Lockers
SCI_ED

Catalog No. p-3753838 Shop All Bradley Corporation Products
Change view
Click to view available options
Height (English):
60 in.
72 in.
Length (English):
12 in.
18 in.
Width (English):
12 in.
15 in.
Weight (English):
132.27 lb.
154.32 lb.
158.73 lb.
187.39 lb.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English) Width (English) Weight (English)
S98377MF 72 in. 12 in. 12 in. 154.32 lb.
S98373MF 60 in. 12 in. 12 in. 132.27 lb.
S98375MF 72 in. 12 in. 12 in. 187.39 lb.
S98374MF 72 in. 18 in. 15 in. 187.39 lb.
S98376MF 72 in. 18 in. 15 in. 158.73 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S98377MF Supplier Bradley Corporation Supplier No. LK1212723HV202

Includes

Includes: number plates (sequenced 1 through number of lockers ordered), as is a latch bar with padlock hasp

Vandal- and moisture-resistant assembled lockers, benches withstand impact and helps keeping locker room odors to a minimum.

1-piece wrap-around box designed installs easily with no screws, rivets or mechanical joints.

  • High-density polyethylene solid plastic construction
  • Locker body is 0.375 in. thick; door and frame are 0.5 in. thick
  • Assembled locker: 1 wide, 1 opening, single tier, single frame
  • Overall width: 12 in., overall depth: 12 in., overall height 60 in.
  • Opening width: 8.25 in., opening depth: 11.13 in., opening height: 58 in.
  • ADA-compliant handle operation
  • Hooks per opening: 1 plastic hook affixed under shelf
  • Lockers and benches contain 30% post-industrial recycled material
  • HDPE continuous security latch handle
  • Rough/pebbled finish, beige
  • Matte texture finish

Warranty and Services

Warranty: 20-year warranty against rust, corrosion, denting and delaminating

Specifications

Weight (Metric) 70 kg
Height (Metric) Opening 57.45 cm
Surface Coating Rough/pebbled, matte texture
Material HDPE
Includes Number plate with padlock hasp
Product Type Assembled Locker
Height (English) 72 in.
Length (English) 12 in.
Weight (English) 154.32 lb.
Color Beige
Width (English) 12 in.
Height (English) Opening 22.62 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.