Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Assembled Screw Cap with Hole

Catalog No. 111011455 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
For Use With (Equipment):
15 mL Vial
2 mL Screw Thead Vial
2 mL Vial (Large Opening)
2 mL Vial (Standard Opening)
2 mL Vial with 4.6 mm Opening
20, 40, or 60 mL Vial
4 mL Vial
7 mL Vial
Color:
Black
Black, Red, Cream
Black, Red, White
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Color
11-101-1455 2 mL Screw Thead Vial Black
11-101-6079 2 mL Vial (Standard Opening) Black, Red, White
11-101-6080 2 mL Vial with 4.6 mm Opening Black
11-101-6286 20, 40, or 60 mL Vial Black
11-101-6289 2 mL Vial (Standard Opening) Black
11-100-9074 2 mL Vial (Standard Opening) Black, Red, Cream
11-101-0439 15 mL Vial Black
11-101-0711 7 mL Vial Black
11-101-0834 4 mL Vial Black
11-101-2072 2 mL Vial (Large Opening) Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 11-101-1455 Supplier MilliporeSigma™ Supelco™ Supplier No. 27093U
Add to Cart
Add to Cart

The septa and closure was designed to provide a positive physical lock to assure that preassembled components arrive intact.

  • The septa and closure was designed to provide a positive physical lock to assure that preassembled components arrive intact.
  • Screw caps are available for use with sealing septa.
  • Polypropylene caps have a maximum temperature of 135° C.
  • The PTFE/silicone septum can be used with most organics (until pierced) and is not recommended for chlorosilanes.
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material PTFE, Silicone, Polypropylene
No. per Pack 100
Thickness (Metric) 1.5 mm
Closure Size 8-425
For Use With (Equipment) 2 mL Screw Thead Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.