Learn More
Description
- The septa and closure was designed to provide a positive physical lock to assure that preassembled components arrive intact.
- Screw caps are available for use with sealing septa.
- Polypropylene caps have a maximum temperature of 135° C.
- The PTFE/silicone septum can be used with most organics (until pierced) and is not recommended for chlorosilanes.
Specifications
Specifications
| Color | Black |
| Material | PTFE, Silicone, Polypropylene |
| No. per Pack | 100 |
| Thickness (Metric) | 3 mm |
| Closure Size | 24-400 |
| For Use With (Equipment) | 20, 40, or 60 mL Vial |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.