Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Associated Bag 2 mil Zipper Bags
SDP

Catalog No. 19169201 Shop All Associated Bag Company Products
Change view
Click to view available options
Length (English):
3 in.
4 in.
8 in.
10 in.
13 in.
15 in.
Width (English):
3 in.
4 in.
5 in.
6 in.
8 in.
10 in.
12 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-169-201 3 in. 3 in.
19-168-870 4 in. 4 in.
19-168-873 10 in. 6 in.
19-168-874 13 in. 10 in.
19-168-875 15 in. 12 in.
19-169-202 8 in. 5 in.
19-169-203 10 in. 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-169-201 Supplier Associated Bag Supplier No. 27012
Add to Cart
Add to Cart

Specifications

Closure Type Zip Closure
Material Polyethylene
Thickness (English) 2 mil
Length (English) 3 in.
Width (English) 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.