Learn More
Description
- Clear for visibility
- Constructed of polyethylene
- Economical
- Reusable
- Not recommended for liquids
- Meets FDA and USDA specifications for food contact
Specifications
Specifications
| Color | Clear |
| Material | Polyethylene |
| Thickness (English) | 3 mil |
| Length (English) | 60 in. |
| Width (English) | 38 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
