Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Associated Bag Flat Poly Bags
SDP

Catalog No. 19300156 Shop All Associated Bag Company Products
Change view
Click to view available options
Length (English):
26 in.
32 in.
50 in.
60 in.
Width (English):
18 in.
26 in.
28 in.
38 in.
Thickness (English):
1.50 mil
2 mil
3 mil
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English) Thickness (English)
19-300-156 60 in. 38 in. 1.50 mil
19-804-299 26 in. 26 in. 2 mil
19-130-1594 50 in. 28 in. 3 mil
19-130-1592 60 in. 38 in. 3 mil
19-130-1593 32 in. 18 in. 3 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-300-156 Supplier Associated Bag Supplier No. 283683
Add to Cart
Add to Cart
This item is not returnable. View return policy

Associated Bag Flat Poly Bags are designed for light to super-heavy weight uses.

  • Clear for visibility
  • Constructed of polyethylene
  • Economical
  • Reusable
  • Not recommended for liquids
  • Meets FDA and USDA specifications for food contact

Specifications

Color Clear
Material Polyethylene
Thickness (English) 1.50 mil
Length (English) 60 in.
Width (English) 38 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.