Learn More
Description
- Tight locking
- Made of nylon
- 18.1kg (40 lb.), 22.7kg (50 lb.) tensile strength
- L x W: 20.3 x 0.33cm (8 in. x 0.13 in.); 27.9 x 0.44cm (11 x 0.17in.)
- 1.37mm (0.054 in.), 1.34cm (0.053 in.) thickness
- Available in various colors: Red, black, green , yellow, blue, natural
Applications:
For closing bags, attaching tags, bundling wires, making temporary repairs
Specifications
Specifications
| Type | Self-locking Tie |
| Material | Nylon |
| Color | Red |
| Length (Metric) | 28 cm |
| Length (English) | 11 in. |
| Width (Metric) | 0.43cm |
| Width (English) | 0.17 in. |
| Dimensions (L x W) | 11 x 0.17 in. (28 x 0.43 cm) |
| Thickness | 0.053 in. |
| Tensile Strength (English) | 50 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
