Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Assorted Spring Set
SCI_ED

Catalog No. S24868 Shop All Eisco Products
Change view
Click to view available options
Includes: 150 springs of varying size, compression and extension
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S24868 Includes: 150 springs of varying size, compression and extension
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24868 Supplier Eisco™ Supplier No. PH0115AS
Add to Cart
Add to Cart

Assortment of different spring types ranging in different lengths, diameters and standard wire gauge.

  • Set of compression and extension springs
  • Available as set of 150 springs

Specifications

Product Type Spring
Material Steel
Color Grey
Diameter (English) 0.15 to 0.70 in.
For Use With (Application) Studying motion of mass on a spring, Hooke's Law, potential energy, etc.
Diameter (Metric) 4 to 18 mm
Includes 150 springs of varying size, compression and extension
Length (English) 0.59 to 11.8 in.
Length (Metric) 15 to 300 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.