Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Assurance™ 48-L160Y Flock Lined Latex Gloves

Catalog No. 191303718A Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Large
2X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-3718A Small
19-130-3718C Large
19-162-747 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-130-3718A Supplier PIP™ Supplier No. 48L160Y/S
Add to Cart
Add to Cart
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Unsupported 16 mil thick flock lined latex gloves are resistant to acids, alkalis, alcohols, salts, ketones and animal fats.

  • Made from component materials that comply with Federal Regulations for food contact 21CFR, 170-199
  • Honeycomb grip
  • Straight cuff
  • Chlorinated
  • Flock lining provides increased comfort and ease of donning
  • Length: 12 in. (30.4 cm)
  • Color: Yellow

Specifications

Certifications/Compliance 21 CFR 170-199
Chlorinated Yes
Applications Industrial
Color Yellow
Finger Thickness (English) 16 mil
Finger Thickness (Metric) 0.41 mm
Latex Free No
Material Latex
Palm Thickness (English) 16 mil
Palm Thickness (Metric) 0.41 mm
Product Type Chemical Protection Gloves
Size Small
Thickness (English) 16 mil
Thickness (Metric) 0.40 mm
EN388 Standard EN 388:1010
For Use With (Application) Janitorial, sanitation and general maintenance
Glove Cuff Style Straight
Grip Design Honeycomb
Liner Material Flock
Lining Lined
Manufacturing/QMS Audit Standards ISO 9001:2000
Model 48-L160Y/S
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.