Learn More
Description
- Shingle pleat design prevents fluid pooling and cross-contamination
- Adjustable nosepiece ensures a comfortable, customized fit
- Ultrasonically sealed, soft, stretchy earloops are free of natural rubber latex, preventing pulling and irritation
- Made from high-quality materials that provide reliable protection without compromising breathability
- Assorted colors available
Specifications
Specifications
| Product Type | Medical/Procedural Face Mask |
| ASTM Level | ASTM Level 3 |
| Color | White |
| Fastening Type | Earloops |
| Material | Spunbond Polypropylene |
| Size | Standard |
| Sterility | Non-sterile |
| Style | Pleated |
| Disposable | Single-use |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.