Learn More
Description
- Non-woven spunbond polypropylene outer layer provides maximum protection against fluid penetration
- High-quality media ensure optimal filtration and breathability
- Inner layer is made of dye-free non-woven spunbond polypropylene that will not lint or tear during use
- Ample-length earloops are soft, strong, free of natural rubber latex, ultrasonically sealed, and attached to the outside of the mask to prevent pulling and irritation
- Adjustable, enclosed, plastic-covered, iron nosepiece provides customized protection and comfort
- Shingle pleat design prevents fluid pooling and cross-contamination
- Made in North America to meet the highest quality and regulatory standards
- Available in assorted colors
Specifications
Specifications
| Product Type | Medical/Procedural Face Mask |
| Fastening Type | Earloops |
| Material | Spunbond Polypropylene |
| Size | Standard |
| Sterility | Non-sterile |
| Style | Pleated |
| Disposable | Single-use |
| Filter Efficiency | ≥95% (PFE), ≥95% (BFE) |
| Latex Free | Yes |
| Model | 205714 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.