Learn More
Description
- High-grade vinyl ensures reliable protection.
- Silky feel and smooth texture provide enhanced tactile sensitivity.High-grade vinyl ensures reliable protection. Silky feel and smooth texture provide enhanced tactile sensitivity.
- Clear color
Specifications
Specifications
| Certifications/Compliance | FDA510k, ASTM D412, ASTM D5151, ASTM D6124, ASTM D5250, ASTM F1671, ASTM F739 |
| Chlorinated | No |
| Accelerator Free | No |
| Applications | Industrial, Laboratory, Healthcare |
| AQL | 1.5 |
| Color | Clear |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Latex Free | Yes |
| Material | Vinyl |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.