Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Astec™ Cellulose DMP Chiral HPLC Guard Kit, 5 μm Particle Size

Catalog No. 111009124 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
D: 2.1 mm; L: 2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-9124 D: 2.1 mm; L: 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9124 Supplier MilliporeSigma™ Supelco™ Supplier No. 51105AST
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Guard cartridges to protect Astec™ Cellulose DMP columns

Choose the I.D. to match the I.D. of your analytical column. The 2.1 mm and 4 mm I.D. cartridges are sold in kits that contain the holder and fittings, and as packs of 2 cartridges. The 10 mm and 21.2 mm I.D. guards are sold as individual cartridges that require holders, sold separately.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Kit
Particle Size 5 μm
Length (Metric) 2 cm
Type Guard Column Kit
Diameter (Metric) Inner 2.1 mm
Includes Holder, one 2 cm x 2.1 mm I.D. Astec Cellulose DMP cartridge (5 μm particles), and 1/16 in. x 0.010 in. I.D. tubing (5 cm), two nuts and two ferrules
For Use With (Application) HPLC
Column Type Chiral
Product Line Astec

Astec is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.