Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Astec™ CHIRALDEX™ A-TA Capillary GC Column, df 0.12 μm

Catalog No. 111006268 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-6268 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-6268 Supplier MilliporeSigma™ Supelco™ Supplier No. 73003AST
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Exhibits high selectivity for oxygen-containing analytes in the form of alcohols, ketones, acids, aldehydes and lactones.

Incorporates a phase consisting of a 2,6-di-O-pentyl-3-trifluoroacetyl derivative of α-cyclodextrin. This phase exhibits high selectivity for oxygen-containing analytes in the form of alcohols, ketones, acids, aldehydes and lactones. It is also highly selective for halogenated compounds.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.12 μm
Length (Metric) 30 m
Material Fused Silica
USP Type None
Stationary Phase 2,6-di-O-pentyl-3-trifluoroacetyl-alpha-cyclodextrin
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line Astec CHIRALDEX
Max. Temperature (Metric) 180°C
Temperature Range (Metric) -10°C to 180°C
Show More Show Less

Astec and CHIRALDEX are registered trademarks of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.