Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Astec™ CYCLOBOND™ I 2000 RSP Chiral HPLC Guard Cartridge, 5 μm Particle Size

Catalog No. 111009699 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter: 4 mm; Length: 2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-9699 Diameter: 4 mm; Length: 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9699 Supplier MilliporeSigma™ Supelco™ Supplier No. 21103AST
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Astec™ CYCLOBOND™ I 2000 RSP chiral HPLC column is basically comprised of native and derivatized β and γ cyclodextrins. It has been used for numerous chiral separations via selectively trapping the organic molecules in the cyclodextrin cavity.

The hydroxyl groups on the surface of the beta-cyclodextrin are reacted with (R,S)-propylene oxide to yield a general purpose chiral stationary phase. It has the added property of separating non-aromatic structures such as t-boc amino acids, for which it is a standard methodology.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1/Pk.
Particle Size 5 μm
Length (Metric) 2 cm
Type Chiral HPLC Guard Cartridge
Diameter (Metric) Inner 4 mm
Phase Chiral
For Use With (Application) HPLC
Product Line Astec CYCLOBOND

Astec and CYCLOBOND are registered trademarks of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.