Learn More
Troemner™ ASTM Analytical Precision Class 3 Weight Set with ISO/IEC 17025 Accredited Certificate
Shop All Troemner ProductsDescription
- Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
Specifications
| Product Type | Calibration Mass |
| Certifications/Compliance | ISO/IEC 17025 Accredited Certificate |
| Material | Troemner Alloy 8, Stainless Steel |
| Weight (Metric) | 10 mg to 100 g |
| Shape | Weights 50 kg Through 1 g are Cylindrical with Handling Knob; Weights 500 mg and Below are Flat with One End Turned Up for Easy Handling |
| Includes | (2) 2 g; (2) 20 mg; 500 mg; 10 g; 100 g; (2) 20 g; 100 mg; 10 mg; (2) 200 mg; 1 g; 50 g; 5 g; 50 mg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.