Learn More
Thermco™ Liquid-In-Glass Mercury Thermometer, ASTM Certified, ASTM 90C
Description
Specifications
Specifications
| ASTM Numbers | 90C |
| Length (Metric) | 375 mm |
| Material | Glass |
| Model | ACC090CFC |
| Thermometer Fill | Hg |
| Product Type | Liquid-In-Glass Mercury Thermometer |
| Max. Temperature (English) | 86°F |
| Max. Temperature (Metric) | 30°C |
| Min. Temperature (English) | 32°F |
| Min. Temperature (Metric) | 0°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.