Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ASTM™ Hydrometers, Plain Form
SDP

Catalog No. 11603FC Shop All Fisherbrand Products
Change view
Click to view available options
ASTM Number:
1H; With 3-pt certification
1H; Without 3-pt certification
2H; With 3-pt certification
2H; Without 3-pt certification
3H; With 3-pt certification
3H; Without 3-pt certification
4H; With 3-pt certification
4H; Without 3-pt certification
5H; With 3-pt certification
5H; Without 3-pt certification
6H; With 3-pt certification
6H; Without 3-pt certification
7H; With 3-pt certification
7H; Without 3-pt certification
8H; With 3-pt certification
8H; Without 3-pt certification
9H; Without 3-pt certification
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number
11-603FC 8H; With 3-pt certification
11-603J 1H; Without 3-pt certification
11-603EC 7H; With 3-pt certification
11-603F 8H; Without 3-pt certification
11-603AC 3H; With 3-pt certification
11-603E 7H; Without 3-pt certification
11-603D 6H; Without 3-pt certification
11-603A 3H; Without 3-pt certification
11-603CC 5H; With 3-pt certification
11-603JC 1H; With 3-pt certification
11-603C 5H; Without 3-pt certification
11-603BC 4H; With 3-pt certification
11-603K 2H; Without 3-pt certification
11-603B 4H; Without 3-pt certification
11-603G 9H; Without 3-pt certification
11-603DC 6H; With 3-pt certification
11-603KC 2H; With 3-pt certification
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 11-603FC
Add to Cart
Add to Cart

API hydrometers are available in regular and ASTM™ recommended forms.

These hydrometers are manufactured to meet or exceed ASTM™ E 100 specifications which are accepted by NIST™ and U.S. Bureau of Mines.

  • Permanently marked with individual serial numbers
  • Without thermometer in body
  • Approximate length: 330mm
  • Temperature of standardization: 60°F

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate instrument traceability to standards provided by NIST.

Compliance

Meet or exceed ASTM E 100 specifications which are accepted by NIST and U.S. Bureau of Mines, Calibrated according to ASTM E 126 specifications.

TRUSTED_SUSTAINABILITY

Specifications

ASTM Number 8H; With 3-pt certification
Increments 0.1°
Certifications/Compliance 3-point Certification, NIST, Cited in ASTM E100-14 Table 1, ASTM E126
Length (Metric) 330 mm
Material Soda Lime Glass
Temperature of Standardization 60°F
API Range 69 to 81° ASTM 8H-62
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.