Learn More
Description
- Made from high quality borosilicate 3.3 glass
- White graduations for easy visibility
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Low form
- Autoclavable at 121°C
- In compliance with DIN 12231 and ISO 3819 standards
- Graduated per ASTM-E960
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (English) | 8.45 oz. |
| Color | Clear |
| Description | Chemical durability |
| Diameter (English) Outer | 2.67 in. |
| Diameter (Metric) Inner | 65.8 mm |
| Diameter (Metric) Outer | 68 mm |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Holding liquids |
| Height (English) | 3.9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
