Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Flat bottom design
- Single graduation mark
- Includes fitted glass stopper
- Blue printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty.
Specifications
Specifications
| Capacity (English) | 3.38 oz. |
| Certifications/Compliance | ASTM-E288 |
| Closure Color | Clear |
| Closure Material | Borosilicate Glass 3.3 |
| Color | Clear |
| Description | Volumetric flask |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| Graduations | 1 |
| Neck Style | Long |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
