Learn More
Description
- Flat bottom design
- Single graduation mark
- Includes fitted glass stopper
- Blue printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty.
Specifications
Specifications
| Capacity (English) | 8.45 to 33.8 oz. |
| Color | Translucent |
| Description | Volumetric flask |
| Capacity (Metric) | 250 mL, 500 mL, 1000 mL |
| Material | Borosilicate Glass |
| Graduations | 1 |
| Includes | 3 Flasks |
| Product Type | Volumetric Flask Set |
| Shape | Straight-sided, Round |
| Tolerance | 0.1 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
