Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Glass Volumetric Flask with Glass Stopper
SCI_ED

Catalog No. S89417 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
100 mL
1000 mL
200 mL
2000 mL
25 mL
25 mL, 50 mL, 100 mL
250 mL
250 mL, 500 mL, 1000 mL
5 mL
50 mL
500 mL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S89417 2000 mL
S27063 5 mL
S89407 10 mL
S23811 25 mL
S24513 25 mL, 50 mL, 100 mL
S23812 50 mL
S23813 100 mL
S89412 200 mL
S23814 250 mL
S24512 250 mL, 500 mL, 1000 mL
S23815 500 mL
S23816 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. S89417 Supplier Eisco™ Supplier No. CH0442H
Add to Cart
Add to Cart

Class B Glass Volumetric Flask with Glass Stopper features a single graduation and blue markings.

  • Flat bottom design
  • Single graduation mark
  • Includes fitted glass stopper
  • Blue printed markings
  • Class B, in compliance with ASTM-E288
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Capacity (English) 67.62 oz.
Closure Color Clear
Closure Material Borosilicate Glass 3.3
Color Clear
Description Volumetric Flasks
Diameter (Metric) Base 165 mm
Capacity (Metric) 2000 mL
Material Borosilicate Glass
For Use With (Application) Prepare Chemical Solution
Graduations 1
Height (English) 16.1 in.
Height (Metric) 37 cm
Length (English) 7 in.
Length (Metric) 11 cm
Neck Style Long
Product Type Volumetric Flask
Shape Straight-sided, Round
Tolerance ±1.0 mL
Weight (English) 1 lb.
Width (English) 7 in.
Width (Metric) 11 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class B
Bottom Shape Flat
Closure Type Glass Stopper
Surface Treatment Non-treated
Closure Size Stopper No. 27
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.