Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Worldwide™ Protective Products ATA™/Aramid Fiber Blend Cut and Heat Resistant Gloves
GSA_VA

Catalog No. 18701039 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-701-039 Small
18-701-038 X-Small
18-701-040 Medium
18-701-041 Large
18-701-042 X-Large
18-701-043 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 18-701-039 Supplier Worldwide™ Protective Products Supplier No. MATAKV/BKPL30S
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

ATA™ Technology utilizes Aramid Fibers in combination with a cotton liner to deliver cut resistance, and heat protection from temperatures up to 500°F.

  • ATA™ Technology delivers ANSI Level A5 Cut Resistance
  • Features Aramid Fibers in combination with a cotton liner
  • Capable of withstanding temperatures up to 500°F for 8.3 seconds
  • Designed specifically for today's high-risk automobile manufacturing and assembly operations

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Yellow, Black
Cut Resistance Rating ANSI A5
Latex Free Yes
Material Aramid Fiber
Product Type Heat-resistant Gloves
Size Small
Style Standard
Temperature (English) Max. 500°F
Temperature (Metric) Max 260°C
For Use With (Application) Automotive Assembly, Aerospace Manufacturing, High Conductive Heat Areas, Glass Handling, and Metal Stamping
Glove Cuff Style Continuous Knit
Liner Material Cotton
Series MATAKV/BKPL30
Yarn Gauge 7
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.