Learn More
MP Biomedicals Atherogenic Diet, Powder
Atherogenic diet is rich in cholesterol and other atherogenic factors.
$2028.00 - $5010.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290086510
|
MP Biomedicals
0290086510 |
10 kg |
Each for $2,028.00
|
|
|||||
MP290086520
|
MP Biomedicals
0290086520 |
20 kg |
Each for $3,518.00
|
|
|||||
MP290086550
|
MP Biomedicals
0290086550 |
50 kg |
Each for $5,010.00
|
|
|||||
Description
Atherogenic diet is rich in cholesterol and other atherogenic factors. Feeding the mice with atherogenic diet can induce the formation of plaques in the inner lining of arteries and is associated with coronary heart disease.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.