Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ AtmoPure Re-Gen Gas Purifier
SDP

Catalog No. 16985671 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
16-985-671 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-985-671 Supplier Labconco™ Supplier No. 5121890
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Produces an ultrapure inert atmosphere inside the Controlled Atmosphere Glove box.

  • Circulates an inert gas in the glove box, removing O2 and moisture.
  • Removes up to 5 L of O2 and 660 g moisture.
  • Meets or exceeds ISO 10648-2 test methods.

Specifications

Product Type Gas Purifier
Voltage 230 V
For Use With (Application) Oxygen and Moisture Removal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.