Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ AtmoSense Moisture Monitor
SDP

Catalog No. 16985665 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
16-985-665 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-985-665 Supplier Labconco™ Supplier No. 5255690
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

For use with Labconco™ Glove Boxes for general purpose trace moisture detection to 0 to 20 ppm.

  • LCD display from 0 to 12,310 ppm (0.52% RH) with accuracy of 5 ppm.
  • Autocalibration every 30 minutes integrated between 20 to 1250 ppm.

Specifications

Product Type Moisture Monitor
Voltage 115 V
For Use With (Application) Low-range Moisture Detection
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.