Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ AtmoSense™ Moisture Monitor
SDP

Catalog No. 16200483 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
100/115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
16-200-483 100/115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-200-483 Supplier Labconco™ Supplier No. 5255600
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed for placement atop transfer chamber of Labconco Protector or Precise Glove Box. Operates in-line with AtmosPure Re-Gen Gas Purifier. For general purpose trace moisture detection as low as 0 - 20ppm.

  • LCD readout from 0 - 12,310ppm moisture (0-52% RH)
  • Resolution accuracy of 5 ppm (2°C dew point) measured at 20ppm (-60°C dew point)
  • Includes certificate of initial calibration
  • Analog output signal of 0 - 5V provided from -50°C to +10°C dew point (64 to 12,310ppm)
  • Auto-calibration every 30 minutes, integrated between 20 - 1,250ppm
  • Durable glacier white powder-coated housing
  • Brass 2cm (0.75 in.) compression fitting gas inlet and outlet connections

Specifications

For Use With (Equipment) AtmosPure Re-Gen Gas Purifiers, Precise Controlled Atmosphere Glove Boxes, Protector Combination Glove Boxes, Protector Controlled Atmosphere Glove Boxes
Height (English) 11.25 in.
Weight (English) 20 lb.
Weight (Metric) 9 Kg
Depth (English) 17 in.
Width (English) 10 in.
Height (Metric) 28.6 cm
Depth (Metric) 43.2 cm
Width (Metric) 25.4 cm
Product Type Monitor
Voltage 100/115 V
Frequency 50/60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.