Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ AtmoSense™ Oxygen Monitor
SDP

Catalog No. 16200482 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
100/115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
16-200-482 100/115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-200-482 Supplier Labconco™ Supplier No. 5255500
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed for placement atop transfer chamber of Labconco Protector or Precise Glove Box. Operates in-line with AtmosPure Re-Gen Gas Purifier. For general purpose trace oxygen detection as low as 1ppm.

  • LCD readout from 0 - 1000ppm oxygen
  • Resolution accuracy of 0.1ppm from 0 to 200ppm
  • Resolution accuracy of 1ppm from 200 to 1000ppm
  • Includes certificate of initial calibration between 90 - 199ppm
  • Three user-configurable oxygen alarm levels and 3 relays
  • 4-20mA output signal with 0 - 5V output signal for transmission of live data (to a user-supplied personal computer)
  • Durable glacier white powder-coated housing
  • Brass 2cm (0.75 in.)compression fitting gas inlet and outlet connections

Specifications

For Use With (Equipment) AtmosPure Re-Gen Gas Purifiers, Precise Controlled Atmosphere Glove Boxes, Protector Combination Glove Boxes, Protector Controlled Atmosphere Glove Boxes
Height (English) 11.25 in.
Weight (English) 20 lb.
Weight (Metric) 9 Kg
Depth (English) 17 in.
Width (English) 10 in.
Height (Metric) 28.6 cm
Depth (Metric) 43.2 cm
Width (Metric) 25.4 cm
Product Type Monitor
Voltage 100/115 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.