Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SCS Attention Label (MIL-STD-129N)
SDP

Catalog No. 18688207
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-688-207 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-207 Supplier SCS Supplier No. 129LABEL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for use on packages or containers where permanent warning is required

  • Displays RS-471 ESD Susceptibility Symbol and warning messages in accordance with MIL-STD-129N
    Clearly identify products, packaging and areas requiring static protective measures
  • Destructible tamper evident labels
    Labels will tear when removed to indicate package has been opened
  • Self-adhesive labels suitable for automatic dispensers and reel stock applications
    Label rolls include backing and paper core
  • Permanent acrylic polymer-based adhesive
    For one-time use when the label will remain intact and never be removed.
  • Made in the United States of America
  • Standards Met: MIL-STD-129
  • Adhesive: Permanent, Self-Adhesive
  • Package Quantity: 500 labels per roll
  • Core Size: 3 in (76.2 mm)
  • Recommended Storage Time: One year. Store at 72°F and 50% RH. Labels over one year old should be evaluated by the user to determine acceptability for the user’s application.

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent
Color Yellow
Material Paper
Product Type Static Warning Label (Destructible)
Sterility Non-sterile
Display Text ATTENTION: Observe Precautions for Handling Electrostatic Sensitive Devices
For Use With (Application) Products, packages, and areas requiring static protective measures
Latex Free Yes
Quantity 500/Roll
Size (English) 2 x 2 in.
Length (Metric) 5.08 cm
Height (Metric) 5.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.