Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mystaire™ Aura™ Safety Filter
SDP

Catalog No. 15338170 Shop All Mystaire Products
Change view
Click to view available options
For Use With (Application):
Ammonia, Amines
Custom Blend
Formaldehyde
Hydrocarbons
Mineral Acids
Particulate Air
Sulfur
For Use With (Equipment):
Aura 250 Ductless Fume Hood
Aura 30, 54, 750 Fume Hood
Aura 42 Ductless Fume Hood
Aura 42 and Aura 550 Fume Hood
Aura 54, 750 Fume Hood
Material:
Gas Phase Carbon
HEPA
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) For Use With (Equipment) Material
15-338-170 Particulate Air Aura 54, 750 Fume Hood HEPA
15-338-208 Ammonia, Amines Aura 250 Ductless Fume Hood Gas Phase Carbon
15-338-180 Ammonia, Amines Aura 42 and Aura 550 Fume Hood Gas Phase Carbon
15-338-182 Ammonia, Amines Aura 42 Ductless Fume Hood Gas Phase Carbon
15-338-137 Custom Blend Aura 30, 54, 750 Fume Hood Gas Phase Carbon
15-338-132 Custom Blend Aura 42 and Aura 550 Fume Hood Gas Phase Carbon
15-338-177 Formaldehyde Aura 250 Ductless Fume Hood Gas Phase Carbon
15-338-135 Formaldehyde Aura 30, 54, 750 Fume Hood Gas Phase Carbon
15-338-130 Formaldehyde Aura 42 and Aura 550 Fume Hood Gas Phase Carbon
15-338-124 Hydrocarbons Aura 250 Ductless Fume Hood Gas Phase Carbon
15-338-134 Hydrocarbons Aura 30, 54, 750 Fume Hood Gas Phase Carbon
15-338-129 Hydrocarbons Aura 42 and Aura 550 Fume Hood Gas Phase Carbon
15-338-156 Mineral Acids Aura 250 Ductless Fume Hood Gas Phase Carbon
15-338-136 Mineral Acids Aura 30, 54, 750 Fume Hood Gas Phase Carbon
15-338-131 Mineral Acids Aura 42 and Aura 550 Fume Hood Gas Phase Carbon
15-338-187 Sulfur Aura 250 Ductless Fume Hood Gas Phase Carbon
15-338-191 Sulfur Aura 30, 54, 750 Fume Hood Gas Phase Carbon
15-338-189 Sulfur Aura 42 and Aura 550 Fume Hood Gas Phase Carbon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 15-338-170 Supplier Mystaire™ Supplier No. AU5720
Add to Cart
Add to Cart

For Aura™ Series Ductless Fume Hoods. Designed to incorporate both gas phase and mechanical phase filtration into one safety filter.

  • Dual purpose safety filter is critical to ensuring operator and laboratory safety as it provides adequate reserve gas phase capacity as the primary filter(s) reach saturation.
  • Made in the U.S.A.
  • Each filter application is reviewed to ensure a proper filtration package is selected.
  • Filter performance verified by Fourier Transform Infrared Spectroscopy (FTIR).

Specifications

Efficiency 99.997% Efficient at 0.3mu;
Filter Type Secondary
For Use With (Equipment) Aura 54, 750 Fume Hood
Product Type Filter
Material HEPA
For Use With (Application) Particulate Air
Product Line Safety Filter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.