Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Auto-Analyzer Sample Cups

Catalog No. 22170178 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
0.25 mL
0.5 mL
1.5 mL
2.0 mL
3 mL
4 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-170-178 3 mL
22-170-174 0.25 mL
22-170-175 0.5 mL
22-170-176 1.5 mL
22-170-177 2.0 mL
22-170-179 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 22-170-178
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These multi-purpose auto-analyzer sample cups are available in a variety of sizes and are designed for use on the most popular instruments in the industry.

  • The sample cups are made to exact specifications and provide excellent optical properties.

Specifications

Sterility Non-sterile
Diameter (Metric) Outside 16.9 mm
Quantity 1000/Cs.
Depth (English) 36.5 mm
Capacity (Metric) 3 mL
Color Natural
Product Type Sample Cup
Material Polystyrene
Disposable Single-use
Height (Metric) 37.5 mm
Latex Free Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.