Learn More
Keystone Cleanroom Products Autoclavable 1422A Tyvek™ Identification Tags

Description
- Autoclavable 1422A Tyvek™ Identification Tags
- Dimensions: 3 x 5 in.
- Includes Tyvek™ Ties
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Closure Type | String Closure |
| Color | White |
| Disposable | Single-use |
| Includes | Tyvek™ Ties |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| No. per Case | 5000 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.