Learn More
Description
Autoclaving is a very common way to sterilize infectious waste through the use of high temperature, high pressure steam over a specific time period. Sterilized waste is less expensive to dispose. Dual-tested autoclave bags are ASTM D1922 Elmendorf Tear tested to exceed 480 g of tear strength (MD and TD) and ASTM D1709 tested to exceed 165 g dart drop strength.
- Integral steam processing indicator that turns brown when autoclaved
- Bags comply with US DOT 49CFR Sections 173-197 and specific state regulations
- Operating temperature tolerance up to 285°F
- Available in various sizes
- Bag with black print
- Gauge: 2 mil
Note: Not compliant with Delaware, which requires 3 mil; check state regulations.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Red |
| Quantity | 200 Bags/Cs. |
| Dimensions (L x W) | 76.2 x 61 cm (30 x 24 in.) |
| Capacity (English) | 8 to 12 gal. |
| Length (Metric) | 76.2 cm |
| Width (Metric) | 61 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
