Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Sterilizers and Autoclaves
- Autoclave Bags, Wraps, and Sleeves
- Keystone Cleanroom Products Autoclavable Breather Bag for Isolators
Keystone Cleanroom Products Autoclavable Breather Bag for Isolators
Catalog No. 17001052

Change view
Click to view available options
Length (English):
6 in.
8 in.
9.5 in.
10 in.
11 in.
12 in.
13 in.
14 in.
15 in.
17 in.
18 in.
20 in.
22 in.
24 in.
26 in.
28 in.
30 in.
32 in.
34 in.
35 in.
Width (English):
2 in.
3 in.
3.5 in.
4 in.
5 in.
6 in.
7 in.
8 in.
10 in.
12 in.
14 in.
15 in.
16 in.
18 in.
24 in.
Capacity (Metric):
0.44 L
0.47 L
0.6 L
0.69 L
1.42 L
1.49 L
1.95 L
1.98 L
1.99 L
2.26 L
2.98 L
3.56 L
4.2 L
4.8 L
4.97 L
5 L
5.2 L
6.76 L
7.45 L
8.25 L
9.8 L
10.3 L
12.7 L
13.9 L
15.5 L
17.9 L
20.9 L
31 product options available for selection
| Catalog No. | Length (English) | Width (English) | Capacity (Metric) |
|---|---|---|---|
| 17-001-052 | 28 in. | 6 in. | 4.2 L |
| 17-000-795 | 6 in. | 3 in. | 0.44 L |
| 17-000-783 | 9.5 in. | 2 in. | 0.47 L |
| 17-000-888 | 8 in. | 3.5 in. | 0.69 L |
| 17-000-799 | 8 in. | 3 in. | 0.6 L |
| 17-001-049 | 10 in. | 5 in. | 1.42 L |
| 17-001-050 | 8 in. | 6 in. | 1.42 L |
| 17-000-889 | 15 in. | 4 in. | 1.49 L |
| 17-001-048 | 22 in. | 4 in. | 1.95 L |
| 17-001-051 | 12 in. | 6 in. | 1.98 L |
| 17-001-056 | 10 in. | 8 in. | 1.99 L |
| 17-001-055 | 13 in. | 7 in. | 2.26 L |
| 17-001-057 | 15 in. | 8 in. | 2.98 L |
| 17-001-060 | 11 in. | 10 in. | 2.98 L |
| 17-001-058 | 18 in. | 8 in. | 3.56 L |
| 17-001-062 | 14 in. | 12 in. | 4.2 L |
| 17-001-053 | 32 in. | 6 in. | 4.8 L |
| 17-001-061 | 20 in. | 10 in. | 4.97 L |
| 17-001-063 | 17 in. | 12 in. | 5 L |
| 17-001-054 | 35 in. | 6 in. | 5.2 L |
| 17-001-059 | 34 in. | 8 in. | 6.76 L |
| 17-001-066 | 17 in. | 16 in. | 6.76 L |
| 17-001-065 | 20 in. | 15 in. | 7.45 L |
| 17-001-064 | 24 in. | 14 in. | 8.25 L |
| 17-001-070 | 22 in. | 18 in. | 9.8 L |
| 17-001-067 | 26 in. | 16 in. | 10.3 L |
| 17-001-068 | 32 in. | 16 in. | 12.7 L |
| 17-001-069 | 35 in. | 16 in. | 13.9 L |
| 17-001-071 | 26 in. | 24 in. | 15.5 L |
| 17-001-072 | 30 in. | 24 in. | 17.9 L |
| 17-001-073 | 35 in. | 24 in. | 20.9 L |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Tyvek™ and polyethylene film construction for high strength and exceptional microbial barrier does not absorb or adsorb VHP
- Designed for steam sterilization, but also works with gamma irradiation, EtO and VHP
- Fiber-free peelable seals
- High clarity for product visibility
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in a certified ISO 6 cleanroom
- Works with both Impulse and Continuous Band Sealers
- Improves the efficiency of Parts Preparation Department
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Closure Type | Self-seal |
| Color | White |
| Disposable | Single-use |
| For Use With (Equipment) | Isolator |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Sterilization Method | Steam, EtO, Gamma Irradiation, VHP |
| Thickness (English) | 8 mil |
| Length (English) | 28 in. |
| Width (English) | 6 in. |
| Product Type | Autoclave Bag |
| Capacity (English) | 141 oz. |
| Capacity (Metric) | 4.2 L |
| Length (Metric) | 71.1 cm |
| Width (Metric) | 15.2 cm |
| Thickness (Metric) | 203 μm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?