Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Autoclavable Breather Bag for Isolators
SDP

Catalog No. 17001054
Change view
Click to view available options
Length (English):
6 in.
8 in.
9.5 in.
10 in.
11 in.
12 in.
13 in.
14 in.
15 in.
17 in.
18 in.
20 in.
22 in.
24 in.
26 in.
28 in.
30 in.
32 in.
34 in.
35 in.
Width (English):
2 in.
3 in.
3.5 in.
4 in.
5 in.
6 in.
7 in.
8 in.
10 in.
12 in.
14 in.
15 in.
16 in.
18 in.
24 in.
Capacity (Metric):
0.44 L
0.47 L
0.6 L
0.69 L
1.42 L
1.49 L
1.95 L
1.98 L
1.99 L
2.26 L
2.98 L
3.56 L
4.2 L
4.8 L
4.97 L
5 L
5.2 L
6.76 L
7.45 L
8.25 L
9.8 L
10.3 L
12.7 L
13.9 L
15.5 L
17.9 L
20.9 L
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English) Capacity (Metric)
17-001-054 35 in. 6 in. 5.2 L
17-000-795 6 in. 3 in. 0.44 L
17-000-783 9.5 in. 2 in. 0.47 L
17-000-888 8 in. 3.5 in. 0.69 L
17-000-799 8 in. 3 in. 0.6 L
17-001-049 10 in. 5 in. 1.42 L
17-001-050 8 in. 6 in. 1.42 L
17-000-889 15 in. 4 in. 1.49 L
17-001-048 22 in. 4 in. 1.95 L
17-001-051 12 in. 6 in. 1.98 L
17-001-056 10 in. 8 in. 1.99 L
17-001-055 13 in. 7 in. 2.26 L
17-001-057 15 in. 8 in. 2.98 L
17-001-060 11 in. 10 in. 2.98 L
17-001-058 18 in. 8 in. 3.56 L
17-001-062 14 in. 12 in. 4.2 L
17-001-052 28 in. 6 in. 4.2 L
17-001-053 32 in. 6 in. 4.8 L
17-001-061 20 in. 10 in. 4.97 L
17-001-063 17 in. 12 in. 5 L
17-001-059 34 in. 8 in. 6.76 L
17-001-066 17 in. 16 in. 6.76 L
17-001-065 20 in. 15 in. 7.45 L
17-001-064 24 in. 14 in. 8.25 L
17-001-070 22 in. 18 in. 9.8 L
17-001-067 26 in. 16 in. 10.3 L
17-001-068 32 in. 16 in. 12.7 L
17-001-069 35 in. 16 in. 13.9 L
17-001-071 26 in. 24 in. 15.5 L
17-001-072 30 in. 24 in. 17.9 L
17-001-073 35 in. 24 in. 20.9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
This item is not returnable. View return policy
Catalog No. 17-001-054 Supplier Keystone Cleanroom Products Supplier No. BBMGTVKSS0635HH
Add to Cart
Add to Cart
This item is not returnable. View return policy

These self-sealing breather bags offer a chevron peel and hang hole to suspend previously steam sterilized pouches in an isolator for VHP decontamination of outer packaging.

  • Tyvek™ and polyethylene film construction for high strength and exceptional microbial barrier does not absorb or adsorb VHP
  • Designed for steam sterilization, but also works with gamma irradiation, EtO and VHP
  • Fiber-free peelable seals
  • High clarity for product visibility
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in a certified ISO 6 cleanroom
  • Works with both Impulse and Continuous Band Sealers
  • Improves the efficiency of Parts Preparation Department

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Self-seal
Color White
Disposable Single-use
For Use With (Equipment) Isolator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam, EtO, Gamma Irradiation, VHP
Thickness (English) 8 mil
Length (English) 35 in.
Width (English) 6 in.
Product Type Autoclave Bag
Capacity (English) 176.4 oz.
Capacity (Metric) 5.2 L
Length (Metric) 88.9 cm
Width (Metric) 12.5 cm
Thickness (Metric) 203 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.