Learn More
Keystone Cleanroom Products Autoclavable Stopper Bowl Covers

Description
- Prevent microbial and particulate contamination to critical parts, while fill line set-up activities are performed
- Ideal Protective Measures: Left in place while the isolator or cRABS doors are open, and removed via the isolator glove system after the doors are closed
- Eilminates need to cut material and the use of particulate generating autoclave tape
- Manufactured and packaged in a controlled cleanroom environment
- Simplifies the conformance to wrapping SOP's
- Steam Sterilization Indicator Included
- Autoclavable up to 135°C
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance (COC) |
| Closure Type | None |
| Color | Blue |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| Includes | Steam Sterilization Indicator |
| Material | Cellulose |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.