Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Autoclavable Tyvek™ Breather Bags with Self-Sealing Closure
SDP

These Tyvek™ Breather Bags will not rip or puncture. Includes self-sealing closure.

Supplier:  Keystone Cleanroom Products 00612TWBBSSSD

 View more versions of this product

Catalog No. 01-100-395


Only null left
Add to Cart

Description

Description

The medical grade 1073B Tyvek™ material has the highest microbial barrier properties of any steam sterilization compatible materials. Tyvek is also compatible with VHP Decontamination cycles commonly used with Isolator technology. Will not absorb or adsorb water.

  • Manufactured and packaged in an ISO certified cleanroom
  • Chevron Peel Opening
  • Autoclavable at up to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free
  • Convenient Self-Sealing Closure
Specifications

Specifications

Autoclavable
Self-seal
Single-use
Tyvek
Yes
12 in.
6 in.
Autoclave Bag
Certificate of Conformance (COC)
Clear, White
Steam, EtO, Gamma or VHP Sterilization
Non-sterile
6 x 12 in.
30.5 cm
15.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.