Learn More
MP Biomedicals Autoclavable Vitamin A Deficient Diet, Pellet
MP Biomedicals offers autoclavable diets for use in sterile environments. These diets have been enriched to provide complete nutrition for growth and development after sterilization.
$999.00 - $3819.00
Specifications
| Product Type | Animal Diet |
|---|---|
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Format | Pellet |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
MP296034010
|
MP Biomedicals
0296034010 |
10 kg |
Each for $999.00
|
|
|||||
|
MP296034020
|
MP Biomedicals
0296034020 |
20 kg |
Each for $1,742.00
|
|
|||||
|
MP296034050
|
MP Biomedicals
0296034050 |
50 kg |
Each for $3,819.00
|
|
|||||
Description
MP Biomedicals offers autoclavable diets for use in sterile environments. These diets have been enriched to provide complete nutrition for growth and development after sterilization. Autoclavable vitamin A deficient diet for rats and mice. Diet contains AIN-76, casein, methionine and vitamin A mix.
Specifications
| Animal Diet | |
| Single-use | |
| Non-sterile | |
| 1 ft. |
| Autoclavable | |
| Pellet | |
| Room Temperature | |
| 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.