Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals Autoclavable Vitamin A Deficient Diet, Powder

Catalog No. MP296033910 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP296033910 10 kg
MP296033920 20 kg
MP296033950 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP296033910 Supplier MP Biomedicals Supplier No. 0296033910
Add to Cart
Add to Cart

MP Biomedicals offers autoclavable diets for use in sterile environments. These diets have been enriched to provide complete nutrition for growth and development after sterilization.

MP Biomedicals offers autoclavable diets for use in sterile environments. These diets have been enriched to provide complete nutrition for growth and development after sterilization. Autoclavable Vitamin A deficient diet for rats and mice. Diet contains AIN-76, casein, methionine and vitamin A mix.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Type Animal Diet
Disposable Single-use
Format Powder
Quantity 10 kg
Sterility Non-sterile
Storage Requirements Room Temperature
Length (English) 1 ft.
Length (Metric) 0.3048 m
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.