Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ Autoclave Armored Mercury Thermometer, Certified

Catalog No. 04500293
Change view
Click to view available options
Temperature Range (Metric):
80 to 135°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
04-500-293 80 to 135°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-293 Supplier Thermco™ Supplier No. ACC80135SCFCA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

With armor

Thermco™ Autoclave Mercury Thermometers are for validating autoclaves by monitoring the highest temperatures attained during a sterilization cycle.

  • 0/135°C x 0.5°C
  • Mercury filled
  • Total immersion
  • Accuracy +/-1.0C

Certifications

Certified Certified 121°C

Specifications

Includes 8 in. Armor
Length (Metric) 200 mm
Thermometer Fill Mercury
Product Type LIG
Temperature Range (Metric) 80 to 135°C
Calibrated NIST-traceable
Accuracy ±1.0°C
Immersion Length Total
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.