Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ Autoclave Mercury Thermometer Refill, Certified

Catalog No. 04500292
Change view
Click to view available options
Accuracy:
±0.5°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy
04-500-292 ±0.5°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-292 Supplier Thermco™ Supplier No. ACC80135SCFC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermco™ Autoclave Mercury Thermometers are for validating autoclaves by monitoring the highest temperatures attained during a sterilization cycle.

  • Application: Verification for autoclaves and sterilizers
  • Temperature Range: +80°C to 135°C
  • Scale Divisions: 0.5°C
  • Calibration: Individually serialized, certified at 121°C against NIST standards with correction factors provided
  • Safety Features: PTFE jacketed and mounted in nickel-plated brass armor case with open face for protection; safety coat included
  • Operation: Indicates highest temperature attained; requires shake down before each new reading
  • Immersion: Total
  • Length: 200 mm
  • Included Accessories: Felt-lined leatherette storage case and traceable calibration document

Certifications

Certified Certified 121°C

Specifications

Includes 8in. Armor
Length (Metric) 200 mm
Thermometer Fill Mercury
Product Type LIG
Max. Temperature (English) 275°F
Max. Temperature (Metric) 135°C
Min. Temperature (English) 176°F
Min. Temperature (Metric) 80°C
Temperature Range (English) 176°F to 275°F
Temperature Range (Metric) 80°C to 135°C
Calibrated NIST-traceable
Accuracy ±0.5°C
Immersion Length Total
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.